Shop All Thread Forming Taps
Widia
Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes
Mfr # 19857
Zoro # G7033521
original price:
$16.79
12% off
new price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19857
- Zoro # G7033521
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Thread Length | 3/8" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Overall Length | 2-1/8" |
55% Thread Drill Size | #24 |
Shank Length | 1 3/8 in |
65% Thread Drill Size | #25 |
Thread Size | #8-32 |
75% Thread Drill Size | 3.75 mm |
Square Size | 0.1310 in |
Description
Thread Forming Tap, Thread Size #8-32, UNC, UNJC, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.75 mm, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Digital Torque Screwdriver, Dual Direction, 0.88-17.7 in.-lb. (26000-200)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (2315LG-200)
- WIHA Precision Nut Driver, Metric, 1.8mm (26515)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.77"L, GP Phenolic (0070-C)
- WIDIA Thread Forming Tap, 5/8"-11, Bottoming, Uncoated, 3 Flutes (17280)
- WIDIA Thread Forming Tap, 1/2"-20, Plug, Uncoated, 3 Flutes (17051)
- WIDIA Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (17269)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, CrC/C, 4 Flutes (GX495008)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (19952)
- WIDIA Thread Forming Tap, #10-32, Bottoming, Uncoated, 7 Flutes (17235)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Bright, 0 Flutes (2867200)
- Widia Thread Forming Taps