Shop All Thread Forming Taps
Widia
Thread Forming Tap, 5/8"-11, Bottoming, Uncoated, 3 Flutes
Mfr # 17280
Zoro # G2625777
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Chamfer Bottoming
- Tap Finish Uncoated
- Number of Flutes 3
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 17280
- Zoro # G2625777
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Thread Length | 1-3/32" |
Overall Length | 3-51/64" |
Pitch Diameter Limit | H7 |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
75% Thread Drill Size | 37/64 in |
Thread Size | 5/8"-11 |
Square Size | 0.3600 in |
55% Thread Drill Size | 15.00 mm |
65% Thread Drill Size | 14.80 mm |
Shank Length | 2 23/32 in |
Description
Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H7, Class of Fit 3B
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F3/32)
- ZORO SELECT Scoop, Poly, 75 ML, PK12 (F36749-0000)
- PROTO 1/2 in Drive Hex Socket Bit Metric 18 mm Tip, 4 in L (J5441-18M)
- PROTO 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J5314)
- WIDIA Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (17269)
- WIDIA Thread Forming Tap, #10-24, Bottoming, Uncoated, 7 Flutes (17232)
- WIDIA Thread Forming Tap, #10-24, Bottoming, TiCN, 5 Flutes (GT265015)
- WIDIA Thread Forming Tap , Bottom , Bright (Uncoated) , 3 Flutes (17255)
- WIDIA Thread Forming Tap, M12-1.75, Bottoming, TiN, 0 Flutes (19954)
- WIDIA Thread Forming Tap, #6-32, Plug, Uncoated, 3 Flutes (17008)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.25 (1734)
- Widia Thread Forming Taps