Shop All Thread Forming Taps
Widia
Thread Forming Tap, 5/16"-18, Plug, TiN, 0 Flutes
Mfr # 19846
Zoro # G6808602
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19846
- Zoro # G6808602
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 2-23/32" |
Shank Dia. | 0.318" |
Thread Length | 11/16" |
Pitch Diameter Limit | H5 |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
65% Thread Drill Size | 7.30 mm |
Shank Length | 1 9/16 in |
55% Thread Drill Size | 7.40 mm |
Square Size | 0.2380 in |
75% Thread Drill Size | 7.20 mm |
Thread Size | 5/16"-18 |
Description
Thread Forming Tap, Thread Size 5/16 In.-18, UNC, UNJC, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H5, Class of Fit 2B/3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Socket (SHD22022)
- WILLIAMS 1/2" Drive, 9mm Metric Socket, 6 Points (32509)
- SUPERIOR ELECTRIC Grinder Switch 18A-125V Replaces Makita 650101-0, 651176-2, 651177-0, 651143-7 (L29)
- MILWAUKEE TOOL 13" Lightweight Tinner (48-22-4006)
- WIDIA Thread Forming Tap, #4-40, Bottoming, TiN, 4 Flutes (19849)
- WIDIA Thread Forming Tap, 1/4"-28, Semi-Bottoming, TiCN, 4 Flutes (GT245011)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (19952)
- WIDIA Thread Forming Tap, #10-32, Plug, Uncoated, 3 Flutes (17020)
- WIDIA Thread Forming Tap, #10-32, Bottoming, Uncoated, 7 Flutes (17235)
- WIDIA Thread Forming Tap, 5/8"-11, Bottoming, Uncoated, 3 Flutes (17280)
- DRILLCO 5/8-18, HSS TAPER TAPS - 2000 (20A140FT)
- Widia Taps