Shop All Thread Forming Taps
Widia
Thread Forming Tap, #5-40, Bottoming, Uncoated, 4 Flutes
Mfr # 17219
Zoro # G7695829
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-40
- Tap Chamfer Bottoming
- Tap Finish Uncoated
- Number of Flutes 4
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 17219
- Zoro # G7695829
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #5-40 |
Pitch Diameter Limit | H5 |
Thread Length | 5/16" |
Overall Length | 1-15/16" |
Tap Dimension Type | Inch |
Shank Dia. | 0.141" |
Tap Size | #5 |
55% Thread Drill Size | 2.93 mm |
65% Thread Drill Size | 2.88 mm |
Square Size | 0.1100 in |
75% Thread Drill Size | 2.85 mm |
Shank Length | 1 9/32 in |
Thread Size | #5-40 |
Description
Thread Forming Tap, Thread Size #5-40, UNC, UNJC, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.85 mm, Thread Limit H5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Marshalltown 14610 16 x 3.12 in. Magnesium Float (724903)
- MILWAUKEE TOOL 12 in L 2 in Cap. Aluminum Straight Pipe Wrench (48-22-7212)
- MAYHEW Pilot Punch, Black, 4mm Tip, 1/4 x 4-1/2 in (25019)
- DREMEL High Speed Cutter, 1/4 In, PK2 (125)
- WIDIA Thread Forming Tap, M5-0.80, Plug, TiN, 0 Flutes (19943)
- WIDIA Thread Forming Tap, M6-1.00, Plug, TiN, 0 Flutes (19944)
- WIDIA Thread Forming Tap, #10-32, Bottoming, Uncoated, 7 Flutes (17235)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, TiCN, 0 Flutes (GT275032)
- WIDIA Thread Forming Tap, M12-1.75, Bottoming, TiN, 0 Flutes (19954)
- WIDIA Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (19542)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (2865805)
- Widia Thread Forming Taps