Shop All Thread Forming Taps
Widia
Thread Forming Tap, #5-40, Bottoming, Uncoated, 3 Flutes
Mfr # 17218
Zoro # G2806921
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-40
- Tap Chamfer Bottoming
- Tap Finish Uncoated
- Number of Flutes 3
- Pitch Diameter Limit H3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 17218
- Zoro # G2806921
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #5-40 |
Pitch Diameter Limit | H3 |
Thread Length | 5/16" |
Shank Dia. | 0.141" |
Overall Length | 1-15/16" |
Tap Dimension Type | Inch |
Tap Size | #5 |
55% Thread Drill Size | 2.93 mm |
65% Thread Drill Size | 2.88 mm |
Square Size | 0.1100 in |
75% Thread Drill Size | 2.85 mm |
Thread Size | #5-40 |
Shank Length | 1 9/32 in |
Description
Thread Forming Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.85 mm, Thread Limit H3, Class of Fit 3B
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Unibit Step Drill Set, 3 Piece (VGP10502)
- VIKING Spiral Point Tap, 12mm-1.25mm, 3 Flutes (61641)
- KRAFT TOOL Swaged Handle, Button, 1-3/4 x 72 in, Alum (CC289S)
- EXCEL BLADES Dexter Mat Cutter Blades, 5 PK (20203IND)
- WIDIA Thread Forming Tap, M6-1.00, Bottoming, TiN, 0 Flutes (19951)
- WIDIA Thread Forming Tap, M6-1.00, Bottoming, TiCN, 6 Flutes (GT265050)
- WIDIA Thread Forming Tap, #4-40, Plug, TiN, 4 Flutes (19821)
- WIDIA Thread Forming Tap, #5-40, Bottoming, Uncoated, 4 Flutes (17219)
- WIDIA Thread Forming Tap, #4-40, Bottoming, Uncoated, 3 Flutes (17214)
- WIDIA Thread Forming Tap, #4-40, Bottoming, TiN, 4 Flutes (19849)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136600)
- Widia Taps