Shop All Thread Forming Taps
Widia
Thread Forming Tap, #4-40, Plug, TiN, 4 Flutes
Mfr # 19821
Zoro # G6860034
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 4
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 19821
- Zoro # G6860034
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Tap Size | #4 |
Thread Length | 5/16" |
Pitch Diameter Limit | H3 |
Tap Dimension Type | Inch |
Overall Length | 1-7/8" |
Shank Dia. | 0.141" |
Square Size | 0.1100 in |
55% Thread Drill Size | 2.60 mm |
Shank Length | 1 5/16 in |
75% Thread Drill Size | 2.52 mm |
65% Thread Drill Size | 2.55 mm |
Thread Size | #4-40 |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, TiN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H3, Class of Fit 2B/3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 1/2" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/8 in to 13/16 in , Chrome (05004080001)
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4EV-50)
- SUPERIOR TOOL Mini Hacksaw Replacement Blades, PK10 (37701)
- GRAY TOOLS Gray Tools 2lb. Brass Hammer, Fiberglass Super Grip Handle (BRS2A)
- WIDIA Thread Forming Tap, M6-1.00, Plug, TiN, 0 Flutes (19944)
- WIDIA Thread Forming Tap, 1/4"-20, Bottoming, Uncoated, 3 Flutes (17242)
- WIDIA Thread Forming Tap, #10-32, Plug, TiN, 0 Flutes (19828)
- WIDIA Thread Forming Tap, M6-1.00, Plug, Bright, 2 Flutes (17087)
- WIDIA Thread Forming Tap, #5-40, Bottoming, Uncoated, 3 Flutes (17218)
- WIDIA Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (19866)
- DRILLCO 1-64, CARBON PLUG TAPS - 2000C (20C001CP)
- Widia Thread Forming Taps