Shop All Thread Forming Taps
Widia
Thread Forming Tap, #4-40, Bottoming, TiN, 4 Flutes
Mfr # 19849
Zoro # G6519825
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 4
- Tap Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19849
- Zoro # G6519825
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Tap Size | #4 |
Shank Dia. | 0.141" |
Thread Length | 5/16" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Overall Length | 1-7/8" |
55% Thread Drill Size | 2.60 mm |
Shank Length | 1 5/16 in |
Square Size | 0.1100 in |
65% Thread Drill Size | 2.55 mm |
Thread Size | #4-40 |
75% Thread Drill Size | 2.52 mm |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, TiN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H3, Class of Fit 2B/3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Universal Dust Port (11430)
- DEWALT IMPACT READY(R) 1/4" Hex Shank to 3/8" Socket Adaptor (DW2542IR)
- MORSE Csp1444 Mk Morse Trigger (CSP1444)
- MILWAUKEE TOOL EXACT 1/2" Mild Steel Die (49-16-2660)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (19952)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, TiCN, 0 Flutes (19574)
- WIDIA Thread Forming Tap, #6-32, Bottoming, Bright, 3 Flutes (17223)
- WIDIA Thread Forming Tap, M5-0.80, Plug, TiN, 0 Flutes (19943)
- WIDIA Thread Forming Tap, #4-40, Plug, TiN, 4 Flutes (19821)
- WIDIA Thread Forming Tap , Bottom , Bright (Uncoated) , 3 Flutes (17255)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, TiCN, 0 Flutes (1410101108)
- Widia Thread Forming Taps