Shop All Thread Forming Taps
Widia
Thread Forming Tap, 3/8"-16, Plug, TiN, 0 Flutes
Mfr # 19847
Zoro # G6865442
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 0
- Tap Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19847
- Zoro # G6865442
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Shank Dia. | 0.381" |
Pitch Diameter Limit | H5 |
Overall Length | 2-15/16" |
Thread Length | 3/4" |
55% Thread Drill Size | 8.90 mm |
75% Thread Drill Size | 11/32 in |
Shank Length | 1 11/16 in |
Square Size | 0.2860 in |
Thread Size | 3/8"-16 |
65% Thread Drill Size | 8.80 mm |
Description
Thread Forming Tap, Thread Size 3/8 In.-16, UNC, UNJC, Overall Length 2 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H5, Class of Fit 2B/3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Tranmissions Bearing Set Truck, 10 Pcs (7070A)
- OSG Screw Machine Drill Bit, 3.00 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599030)
- PROTO 10 9/16 in Lock Ring Plier 0 Degrees (J251G)
- QUALTECH Round Die, Adjustable, Series DWT, Metric, M24x3 Thread, 2 OD Die, Right Hand Thread, HSS, Bright (DWTMR2-24X3)
- WIDIA Thread Forming Tap, #4-40, Plug, Uncoated, 4 Flutes (17000)
- WIDIA Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (19542)
- WIDIA Thread Forming Tap, M12-1.75, Bottoming, TiN, 0 Flutes (19954)
- WIDIA Thread Forming Tap, 1/4"-28, Semi-Bottoming, TiCN, 4 Flutes (GT245011)
- WIDIA Thread Forming Tap, #4-40, Plug, TiN, 4 Flutes (19821)
- WIDIA Thread Forming Tap, #6-32, Plug, Uncoated, 3 Flutes (17008)
- DRILLCO 7/8-9, CARBON TAPER TAPS - 2000C (20C156CT)
- Widia Taps