Shop All Thread Forming Taps
Widia
Thread Forming Tap, 3/8"-16, Bottoming, Uncoated, 3 Flutes
Mfr # 17254
Zoro # G3489902
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Bottoming
- Tap Finish Uncoated
- Number of Flutes 3
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 17254
- Zoro # G3489902
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Shank Dia. | 0.381" |
Overall Length | 2-15/16" |
Tap Dimension Type | Inch |
Thread Length | 3/4" |
Pitch Diameter Limit | H5 |
55% Thread Drill Size | 8.90 mm |
65% Thread Drill Size | 8.80 mm |
Shank Length | 1 11/16 in |
Square Size | 0.2860 in |
75% Thread Drill Size | 11/32 in |
Thread Size | 3/8"-16 |
Description
Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H5, Class of Fit 3B
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (45124)
- MILWAUKEE TOOL PACKOUT Low-Profile Organizer Tray for 19 pc. SHOCKWAVE Impact Duty 3/8 in. Drive Metric Deep Well Sockets (49-66-6831)
- DEWALT Jig Saw Kit (DW331K)
- KOMELON 12 ft. Adhesive Tape Measure, 1/2" Blade (F12)
- WIDIA Thread Forming Tap, 1/4"-20, Bottoming, Uncoated, 3 Flutes (17242)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, TiCN, 0 Flutes (GT275032)
- WIDIA Thread Forming Tap, M6-1.00, Plug, TiN, 0 Flutes (19944)
- WIDIA Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (19857)
- WIDIA Thread Forming Tap, #5-40, Bottoming, Uncoated, 4 Flutes (17219)
- WIDIA Thread Forming Tap, M6-1.00, Plug, Bright, 2 Flutes (17087)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/4"-20 NC (1320)
- Widia Thread Forming Taps