Shop All Thread Forming Taps
Widia
Thread Forming Tap, 1/2"-20, Bottoming, Uncoated, 3 Flutes
Mfr # 17266
Zoro # G2999087
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Tap Chamfer Bottoming
- Tap Finish Uncoated
- Number of Flutes 3
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 17266
- Zoro # G2999087
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Thread Length | 15/16" |
Shank Dia. | 0.367" |
Pitch Diameter Limit | H5 |
Overall Length | 3-3/8" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Thread Size | 1/2"-20 |
Shank Length | 2 7/16 in |
65% Thread Drill Size | 12.10 mm |
Square Size | 0.2750 in |
55% Thread Drill Size | 12.20 mm |
75% Thread Drill Size | 12.05 mm |
Description
Thread Forming Tap, Thread Size 1/2 In.-20, UNC, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 12.05 mm, Thread Limit H5, Class of Fit 3B
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Puller Set, 2 Way, 6 Ton (J4212SJB)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/8" dia (DAH3118)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x54in.L (ESP56254)
- MARTIN TOOLS Utility Pick Hammer, W/Hickory Handle (164G)
- WIDIA Thread Forming Tap, #4-40, Plug, Uncoated, 4 Flutes (17000)
- WIDIA Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (19542)
- WIDIA Thread Forming Tap, 1/4"-28, Semi-Bottoming, TiCN, 4 Flutes (GT245011)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (19952)
- WIDIA Thread Forming Tap, 5/8"-11, Bottoming, Uncoated, 3 Flutes (17280)
- WIDIA Thread Forming Tap, #5-40, Bottoming, Uncoated, 4 Flutes (17219)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Thread Forming Roll Tap TIN Coated (5510714)
- Widia Thread Forming Taps