Shop All Thread Forming Taps
Widia
Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes
Mfr # 19866
Zoro # G7162906
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19866
- Zoro # G7162906
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Thread Length | 1/2" |
Pitch Diameter Limit | H4 |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Square Size | 0.1520 in |
Thread Size | #10-32 |
Shank Length | 1 1/2 in |
65% Thread Drill Size | 4.45 mm |
75% Thread Drill Size | 4.40 mm |
55% Thread Drill Size | 4.52 mm |
Description
Thread Forming Tap, Thread Size #10-32, UNF, UNJF, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H4, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Micrometer Torque Wrench, 1/4" Drive Size (J6060B)
- MILWAUKEE TOOL 4" Threaded Steel Hawg Cutter (49-57-4000)
- INSIZE Electronic Hook Depth Gage (1142-150A)
- SKB Olive Drab Green Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10ME)
- WIDIA Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (19857)
- WIDIA Thread Forming Tap, #10-32, Plug, TiN, 0 Flutes (19828)
- WIDIA Thread Forming Tap, M10-1.50, Semi-Bottoming, TiCN, 5 Flutes (GT245046)
- WIDIA Thread Forming Tap, #5-40, Plug, Uncoated, 3 Flutes (17004)
- WIDIA Thread Forming Tap, #10-32, Bottoming, Uncoated, 7 Flutes (17235)
- WIDIA Thread Forming Tap, M5-0.80, Plug, TiN, 0 Flutes (19943)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- Widia Thread Forming Taps