Shop All Thread Forming Taps
Widia
Thread Forming Tap, #10-24, Plug, TiN, 0 Flutes
Mfr # 19827
Zoro # G6456466
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 0
- Overall Length 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 19827
- Zoro # G6456466
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-24 |
Overall Length | 2-3/8" |
Shank Dia. | 0.194" |
Pitch Diameter Limit | H4 |
Tap Size | #10 |
Thread Length | 1/2" |
Tap Dimension Type | Inch |
Square Size | 0.1520 in |
55% Thread Drill Size | 4.42 mm |
Shank Length | 1 1/2 in |
75% Thread Drill Size | 4.27 mm |
65% Thread Drill Size | 11/64 in |
Thread Size | #10-24 |
Description
Thread Forming Tap, Thread Size #10-24, UNC, UNJC, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H4, Class of Fit 2B/3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308275)
- URREA Power Bit, Torx T8 1/4X3-1/2" (16308)
- IRWIN Die Metric 12Mm-1.25Mm (9742)
- WIHA Torx Insert Bit Set 10 Pc (72595)
- WIDIA Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (19857)
- WIDIA Thread Forming Tap, #4-40, Bottoming, TiN, 4 Flutes (19849)
- WIDIA Thread Forming Tap, M6-1.00, Plug, Bright, 2 Flutes (17087)
- WIDIA Thread Forming Tap, M6-1.00, Bottoming, TiCN, 6 Flutes (GT265050)
- WIDIA Thread Forming Tap, 1/4"-28, Plug, Uncoated, 3 Flutes (17030)
- WIDIA Thread Forming Tap, #4-40, Plug, Uncoated, 4 Flutes (17000)
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499351)
- Widia Thread Forming Taps