Shop All Thread Forming Taps
Widia
Thread Forming Tap, #10-24, Bottoming, TiCN, 5 Flutes
Mfr # GT265015
Zoro # G7675285
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 5
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT265015
- Zoro # G7675285
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Thread Length | 25/64" |
Pitch Diameter Limit | H6 |
Overall Length | 2-49/64" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Square Size | 0.1500 in |
Shank Length | 1 17/32 in |
Thread Size | #10-24 |
55% Thread Drill Size | 4.42 mm |
65% Thread Drill Size | 11/64 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 4.27 mm |
Description
Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2 3/4 in, HSS-E, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H6, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pulling Attachment, 1-1/2in to 6in, 5/8 in (1152)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Lime (PLL-6AH-B)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-1/16 (55468)
- KODIAK CUTTING TOOLS 17/32 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421086)
- WIDIA Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (17269)
- WIDIA Thread Forming Tap, 1/4"-28, Plug, Uncoated, 3 Flutes (17030)
- WIDIA Thread Forming Tap, 1/4"-20, Plug, Uncoated, 3 Flutes (17027)
- WIDIA Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (19542)
- WIDIA Thread Forming Tap, 1/4"-28, Semi-Bottoming, TiCN, 4 Flutes (GT245011)
- WIDIA Thread Forming Tap, 1/4"-28, Plug, TiN, 0 Flutes (19842)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558845)
- Widia Thread Forming Taps