Shop All Replaceable Head Drills
Widia
TDMX Insert, D26.00MM
Mfr # TDMX26000PKM
Zoro # G3819241
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style Corner Chamfer
- Cast Iron (K) Compatibility Yes
- Coating TiAlN
- Insert Application Drilling
- Insert Shape TDMX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDMX26000PKM
- Zoro # G3819241
- UPC # 4061779018128
- Country of Origin Germany
- Category Replaceable Head Drills
Dimensions
Dimension Type | Metric |
Insert Size | 26.0000mm |
Details
Item | Replaceable Drill Tip |
Insert Style | Corner Chamfer |
Cast Iron (K) Compatibility | Yes |
Coating | TiAlN |
Insert Application | Drilling |
Insert Shape | TDMX |
Insert Material | Carbide |
Grade | WP40PD |
Chip-Breaker | No |
Cutting Direction | Neutral |
Workpiece Compatibility | Cast Iron (K), Stainless (M), Steel (P) |
Stainless (M) Compatibility | Yes |
Steel (P) Compatibility | Yes |
Measurement System | Metric |
Application | Drilling |
Style | TDMX |
Primary Material Application ISO Code | K, P |
Secondary Material Application | Stainless Steel |
Finish - Machining | TiAlN |
Secondary Material Application ISO Code | S |
Primary Material Application | Cast Iron, Steel |
Description
Replaceable Drill Tip, TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 12 mm Size, Deep Socket, Black Phosphate (49-66-6154)
- DRILL AMERICA #35 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-1/2" (D/AN35)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37213)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2 mm Tip, 4 3/4 in L (54TM16)
- DORMER R950 HM 140D Drill Head for Steel 17.50 mm (R95017.5)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT12500MTL-ACX80, 140 degrees Included Angle, 1.25in Dia (U104097)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- Widia Indexable Tools