Shop All Replaceable Head Drills
Widia
TDM Insert Blade, UP(M) D15.50MM
Mfr # TDM1550UPM
Zoro # G3817272
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Application Drilling
- Cast Iron (K) Compatibility Yes
- Insert Shape Top Drill
- Coating TiAlN
- Insert Style TDM1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDM1550UPM
- Zoro # G3817272
- UPC # 4021169583148
- Country of Origin Germany
- Category Replaceable Head Drills
Dimensions
Insert Size | 15.5000mm |
Dimension Type | Metric |
Details
Item | Replaceable Drill Tip |
Insert Application | Drilling |
Cast Iron (K) Compatibility | Yes |
Insert Shape | Top Drill |
Coating | TiAlN |
Insert Style | TDM1 |
Insert Material | Carbide |
Grade | WU25PD |
Cutting Direction | Right Hand |
Chip-Breaker | No |
Application | Drilling |
Measurement System | Metric |
Primary Material Application ISO Code | K, P |
Secondary Material Application ISO Code | S |
Primary Material Application | Cast Iron, Steel |
Secondary Material Application | Stainless Steel |
Finish - Machining | TiAlN |
Description
Replaceable Drill Tip, TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mixing Paddle, w/Holes, Yellow, 6 x 13 In (67766)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 5/8-18 Nf (98214)
- K-TOOL INTERNATIONAL Metric Combo Wrench, 12 pt., 15 deg., 23mm (KTI-41823)
- CMT Dowel Drill, Rght, 10X20mm Shank (308.050.11)
- WIDIA TDMX Insert, D26.00MM (TDMX26000PKM)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT12500MTL-ACX80, 140 degrees Included Angle, 1.25in Dia (U104097)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- DORMER R950 HM 140D Drill Head for Steel 17.50 mm (R95017.5)
- Widia Indexable Tools