Shop All Replaceable Head Drills
Widia
TDM Insert Blade, UP(M) D0.9690
Mfr # TDM09690UP
Zoro # G3817482
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating TiAlN
- Insert Shape Top Drill
- Cast Iron (K) Compatibility Yes
- Insert Style TDM1 Modular Drill
- Insert Application Drilling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDM09690UP
- Zoro # G3817482
- UPC # 4021169647826
- Country of Origin Germany
- Category Replaceable Head Drills
Dimensions
Insert Size | 24.6130mm |
Dimension Type | Metric |
Details
Item | Replaceable Drill Tip |
Coating | TiAlN |
Insert Shape | Top Drill |
Cast Iron (K) Compatibility | Yes |
Insert Style | TDM1 Modular Drill |
Insert Application | Drilling |
Grade | WU25PD |
Cutting Direction | Right Hand |
Insert Material | Carbide |
Measurement System | Metric |
Finish - Machining | TiAlN |
Primary Material Application | Cast Iron, Steel |
Secondary Material Application ISO Code | S |
Primary Material Application ISO Code | K, P |
Secondary Material Application | Stainless Steel |
Description
Replaceable Drill Tip, TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Drive Pin Punch Set, Steel, 8 Piece (S565WB)
- STANLEY Folding Pocket Saw 8 In (15-333)
- OSG Straight Flute Hand Tap , 5/16"-24 , Plug , 4 Flutes, UNF (1660700)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 7 pcs (1EZJ1)
- WIDIA TDMX Insert, D26.00MM (TDMX26000PKM)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT12500MTL-ACX80, 140 degrees Included Angle, 1.25in Dia (U104097)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- DORMER R950 HM 140D Drill Head for Steel 17.50 mm (R95017.5)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- Widia Replaceable Head Drills