Shop All Replaceable Head Drills
Widia
TDM Insert Blade, UP(M) D0.4375
Mfr # TDM04375UP
Zoro # G3819275
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Cutting Direction Right Hand
- Insert Shape Top Drill
- Grade WU25PD
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDM04375UP
- Zoro # G3819275
- UPC # 4021169576843
- Country of Origin Germany
- Category Replaceable Head Drills
Dimensions
Dimension Type | Metric |
Insert Size | 11.1100mm |
Details
Item | Insert |
Cutting Direction | Right Hand |
Insert Shape | Top Drill |
Grade | WU25PD |
Insert Material | Carbide |
Coating | TiAlN |
Insert Application | Drilling |
Finish - Machining | TiAlN |
Material | Carbide |
Finish | TiAlN |
Measurement System | Metric |
Description
Insert, TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Tool Set, 7 pc. (9K 98 98 27 US)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15118)
- MAHR Diamond Surface Gage Probe, 0.0002 In (2008011)
- PROTO 3/4 in Drive, 1-1/16" Spline SAE Socket, 12 Points (J5534SPL)
- WIDIA TDMX Insert, D26.00MM (TDMX26000PKM)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT12500MTL-ACX80, 140 degrees Included Angle, 1.25in Dia (U104097)
- Widia Replaceable Head Drills