Shop All Taper Length Drill Bits
Widia
Taper Length Drill Bit, Size 14.50mm
Mfr # 17050314500
Zoro # G2729671
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 14.50 mm
- Shank Type Straight
- Drill Bit Point Angle 132 Degrees
- Decimal Equivalent 0.5709
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 17050314500
- Zoro # G2729671
- Country of Origin Germany
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 14.50 mm |
Shank Dia. | 16.00 mm |
Overall Length | 171.00 mm |
Flute Length | 121.00 mm |
Maximum Drilling Depth | 101.00 mm |
Sizes Included | 14.50mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drill Diameter Tolerance | M7 |
Drill Length Class | Taper Length |
Shank Length | 48.00 mm |
Drill Point Length | 3.0920 mm |
Description
Taper Length Drill Bit, Drill Bit Size 14.50 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5272A)
- KRAFT TOOL Box Level, Cast Aluminum, 48 in L, 6 Vials (SL4848)
- WESTWARD WESTWARD Rolling Tool Cabinet, 3-Drawers, Gloss Red, 34.5" W x 19.5" D x 39.5" H (31CE55)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075 Straw HSS-CO 8%-M42 RHS/RHC 1/8 (C16559)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-I (50409)
- OSG Screw Machine Drill, Taper, 9/64 in. (17504711)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 5/32 (C08685)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #59 (50349)
- DRILL AMERICA #31 HSS Taper Length Drill Bit (DWDTL31)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 11/64 (55243)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 1/16 (C16885)
- Widia Drill Bits