Shop All Tap Sets
Widia
Tap, TiN, 4 Flutes
Mfr # VTSFT8008
Zoro # G3781633
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Taper
- Tap Finish TiN
- Number of Flutes 4
- Tap Material HSS-E
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 1 3/4 in |
Shank Dia. | 1 1/8 in |
Overall Length | 3 3/4 in |
Details
Item | Tap |
Tap Chamfer | Taper |
Tap Finish | TiN |
Number of Flutes | 4 |
Tap Material | HSS-E |
Thread Direction | Right Hand |
Standards | ANSI |
Tap Thread Type | NPT |
Measurement System | Decimal Inch |
Thread Standard | NPT |
Description
Tap, NPT, Overall Length 3 3/4 in, HSS-E, TiN, Right Hand, Thread Length 1 3/4 in, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12" L x Wood Cutting Reciprocating Saw Blade, 6TPI, 12", PK100 (723056-A-100)
- QUICKCABLE Replacement Die Set, 6 to 4/0 ga, PK2 (4255-001D)
- KO-KEN Socket 65mm 6 Point 80mm 3/4 Sq. Drive (6400M-65)
- MAKITA 18V LXT® Jig Saw (XVJ03Z)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/4-7, H4 Limit (14615)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-20, H3 Limit (14311)
- WIDIA Hand Tap Set, 3 PC, HSS, M2-0.4, D3 Limit (14728)
- WIDIA Hand Tap Set, 3 PC, HSS, #5-40, H2 Limit (15212)
- WIDIA Tap Sets, 5-1/8" L, 1"-14 Tap Thread Size (14571)
- WIDIA Hand Tap Set, 3 PC, HSS, M7-1.0, D5 Limit (14792)
- GREENFIELD THREADING Tap Set, #4-48, Bottoming, Plug, Taper, 3 Flutes, UNF (174531)
- Widia Taps