Shop All Tap Sets
Widia
Tap Sets, 2-1/8" L, #8-36 Tap Thread Size
Mfr # 15304
Zoro # G7476799
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H2
- Tap Chamfer Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #8-36 |
Pitch Diameter Limit | H2 |
Overall Length | 2 1/8 in |
Thread Length | 3/4 in |
Shank Dia. | 5/32 in |
Details
Item | Tap Sets |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Tap Thread Type | UNF |
Includes | One Each Taper, Plug, and Bottoming |
Standards | USCTI 302 |
Thread Direction | Right Hand |
List Number | 5305 |
Measurement System | Decimal Inch |
Thread Standard | UNF |
Thread Limit | H2 |
Description
Tap Sets, Tap Thread Size #8-36, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 3/4 in, Overall Length 2 1/8 in, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 10in TPI 24 BOTTOM HAND TAP (HT-1024-B-I)
- CURRENT TOOLS 9/16" x 300' Double Braided Composite Cable Pulling Rope (916300PR)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16246)
- CROWN TOOLS 5/16 Inch Mortise Chisel (21008)
- WIDIA Tap Sets, 2-3/8" L, #10-24 Tap Thread Size (15323)
- WIDIA Tap Sets, 2-3/8" L, #10-32 Tap Thread Size (15355)
- WIDIA Tap Sets, 2-1/8" L, #8-32 Tap Thread Size (15278)
- WIDIA Hand Tap Set, 3 PC, HSS, 1-12, H4 Limit (14560)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-18, 2B Limit (11643)
- WIDIA Hand Tap Set, 3 PC, HSS, #6-32, 2B Limit (11531)
- HHIP 9/16-12NC H3 3 Flute Spiral Point Plug Tap (1011-6130)
- Widia Taps