Shop All Tap Sets
Widia
Tap Sets, 2-1/8" L, #8-32 Tap Thread Size
Mfr # 15278
Zoro # G7478899
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H2
- Tap Chamfer Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #8-32 |
Pitch Diameter Limit | H2 |
Overall Length | 2 1/8 in |
Shank Dia. | 5/32 in |
Thread Length | 3/4 in |
Details
Item | Tap Sets |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Tap Thread Type | UNC |
Standards | USCTI 302 |
Includes | One Each Taper, Plug, and Bottoming |
List Number | 5305 |
Thread Direction | Right Hand |
Measurement System | Decimal Inch |
Thread Standard | UNC |
Thread Limit | H2 |
Description
Tap Sets, Tap Thread Size #8-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 3/4 in, Overall Length 2 1/8 in, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Magnetic Wand, 15-1/2 in. L, 1 in. dia. (MAGWAND MW-1)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- PROTEAM ProForce 1500XP Upright Vacuum w/On-Board Tools (107252)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Number of Flutes: 2 (DT-187-060-010)
- WIDIA Tap Sets, 2-1/8" L, #8-36 Tap Thread Size (15304)
- WIDIA Tap Sets, 2-1/2" L, 1/4"-20 Tap Thread (14018)
- WIDIA Tap Sets, 2-3/8" L, #10-24 Tap Thread Size (15323)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-13, 2B Limit (11631)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-20, H3 Limit (14249)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-14, 2B Limit (11623)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #6-32UNC (341698)
- Widia Tap Sets