Shop All Tap Sets
Widia
Tap Sets, 1-5/8" L, #0-80 Tap Thread Size
Mfr # 15105
Zoro # G7474577
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H1
- Tap Chamfer Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #0-80 |
Pitch Diameter Limit | H1 |
Overall Length | 1 5/8 in |
Shank Dia. | 9/64 in |
Thread Length | 5/16 in |
Details
Tap Grouping | Tap Set |
Item | Tap Sets |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Tap Thread Type | UNF |
List Number | 5305 |
Thread Direction | Right Hand |
Standards | USCTI 302 |
Includes | One Each Taper, Plug, and Bottoming |
Measurement System | Decimal Inch |
Thread Standard | UNF |
Thread Limit | H1 |
Description
Tap Sets, Tap Thread Size #0-80, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 5/16 in, Overall Length 1 5/8 in, Thread Limit H1, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 5 Pockets (5MZL7)
- PALADIN 6-1/2" Cable Cutter, Shear Cut (PA1179)
- MULTI-WEDGE Pry Bar, Polycarbonate, 3 pcs. (3500)
- MORSE Hole Cutter, Metal, Saw Diameter 2-7/8in. (CTD46)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/8-14, H4 Limit (14519)
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit (15286)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-14, H3 Limit (14224)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-20, H3 Limit (14311)
- WIDIA Tap Sets, 2-3/8" L, #10-32 Tap Thread Size (15355)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-18, H3 Limit (14359)
- GREENFIELD THREADING Tap Set, 7/16"-20, Bottoming, Plug, Taper, 4 Flutes, UNF (174541)
- Widia Taps