Shop All Tap Sets
Widia
Tap Set, 5305 12 28 NF H3,15393
Mfr # 15393
Zoro # G3894710
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Thread Size #12-28
- Tap Chamfer Bottom, Chamfer, Plug, Taper
- Number of Flutes 4
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | #12-28 |
Shank Dia. | 3/16 in |
Overall Length | 2 3/8 in |
Thread Length | 15/16 in |
75% Thread Drill Size | 4.6 mm |
65% Thread Drill Size | 4.72 mm |
55% Thread Drill Size | 4.8387 mm |
Description
Tap, Tap Thread Size #12-28, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 15/16 in, Overall Length 2 3/8 in, 75 Percent Thread Drill Size 4.6 mm, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 5 7/16 in Long, 1 7/32 in Short, 10 PK (18612)
- AMSCOPE 6 1/2 in. Curved Serrated Tip Utility Forceps (TW-425)
- WILTON Magnetic Jaw Cap, 6 1/2 In, Alum, PK2 (A-6.5)
- ARSENAL BY ERGODYNE Buddy Organizer, Small, Black, Black, 2 Pockets (5876)
- WIDIA Hand Tap Set, 3 PC, HSS, #5-40, H2 Limit (15212)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-16, 2B Limit (11615)
- WIDIA Tap Set, 5303 1/4 20 NC H3,14025 (14025)
- WIDIA Hand Tap Set, 3 PC, HSS, M6-1.0, D5 Limit (14784)
- WIDIA Hand Tap Set, 3 PC, HSS, M16-2.0, D7 Limit (14864)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/8-11, H3 Limit (14382)
- HHIP 41 Piece #4-1/2" Tap & Die Set With Hexagon Shaped Dies (1011-0004)
- Widia Taps