Shop All Tap Sets
Widia
Tap Set, 5303 1/4 20 NC H3,14025
Mfr # 14025
Zoro # G3895663
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottom, Chamfer, Plug, Taper
- Number of Flutes 4
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 2 1/2 in |
Thread Length | 1 in |
Shank Dia. | 1/4 in |
55% Thread Drill Size | 5.44322 mm |
65% Thread Drill Size | 5.28 mm |
75% Thread Drill Size | 5.11 mm |
Description
Tap, Tap Thread Size 1/4 In.-20, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 in, Overall Length 2 1/2 in, 75 Percent Thread Drill Size 5.11 mm, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6MM-35MM Step Bit (48-89-9335)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-2-5PK)
- AVK Thread Conversion Kit, M8 x 1.25, 1 pcs. (AA271-8125)
- SWANSON SQUARE SPEED 8""TRI ORNG (T0118)
- WIDIA Hand Tap Set, 3 PC, HSS, M2-0.4, D3 Limit (14728)
- WIDIA Hand Tap Set, 3 PC, HSS, M24-3, D8 Limit (14912)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-18, 2B Limit (11643)
- WIDIA Tap Sets, 2-3/8" L, #12-24 Tap Thread Size (15386)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-24, H3 Limit (15330)
- WIDIA Tap Sets, 2-3/8" L, #10-32 Tap Thread Size (15355)
- WIDIA Hand Tap Set, 3 PC, HSS, M6-1.0, D5 Limit (14784)
- Widia Tap Sets