Shop All Tap Sets
Widia
Tap, Black Oxide, 4 Flutes
Mfr # VTSFT8007
Zoro # G3798223
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper
- Tap Finish Black Oxide
- Number of Flutes 4
- Tap Material HSS-E
- Shank Dia. 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Dia. | 29/32 in |
Thread Length | 1 3/8 in |
Overall Length | 3 1/4 in |
Details
Item | Tap |
Tap Chamfer | Taper |
Tap Finish | Black Oxide |
Number of Flutes | 4 |
Tap Material | HSS-E |
Standards | ANSI |
Tap Thread Type | NPT |
Thread Direction | Right Hand |
Measurement System | Decimal Inch |
Thread Standard | NPT |
Description
Tap, NPT, Overall Length 3 1/4 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 3/8 in, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4822JN)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 5/16-24 (14129)
- ULLMAN LED Lighted Telescoping Inspection Mirror, 3-1/2 in x 2-1/4 in, Max. Length 30 in, Stainless Steel (HTK-2LT)
- J.W. WINCO GN853-320-TG Latch Toggle Clamp Steel (853-320-TG)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-24, 2B Limit (11611)
- WIDIA Tap Sets, 2-3/8" L, #10-24 Tap Thread Size (15323)
- WIDIA Hand Tap Set, 3 PC, HSS, M8-1.25, D5 Limit (14800)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-24, H3 Limit (15330)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, H3 Limit (15363)
- WIDIA 6-32 Hand Tap Set (2865274)
- DRILL AMERICA #4-1/2" HSS Tap and Die Set with Round Die (DWT40PC-HS-ROUND)
- Widia Tap Sets