Shop All Tap Sets
Widia
Tap, Black Oxide, 4 Flutes
Mfr # VTSFT8004
Zoro # G3795983
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper
- Tap Finish Black Oxide
- Number of Flutes 4
- Tap Material HSS-E
- Tap Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 1 1/64 in |
Shank Dia. | 9/16 in |
Overall Length | 2 27/64 in |
Details
Item | Tap |
Tap Chamfer | Taper |
Tap Finish | Black Oxide |
Number of Flutes | 4 |
Tap Material | HSS-E |
Tap Thread Type | NPT |
Standards | ANSI |
Thread Direction | Right Hand |
Measurement System | Decimal Inch |
Thread Standard | NPT |
Description
Tap, NPT, Overall Length 2 27/64 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 1/64 in, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Single Hose Coolant Assembly On Magnetic Base (8401-0060)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48530)
- DESCO Analog Surface Resistance Meter Kit (19784)
- MILTON Power Wand Air/Water Pressure Combo (MI171-NF01)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/8-9, H4 Limit (14502)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, 2B Limit (11607)
- WIDIA Tap Sets, 2-3/8" L, #10-32 Tap Thread Size (15355)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/8-7, H4 Limit (14597)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-20, H3 Limit (14311)
- WIDIA Hand Tap Set, 3 PC, HSS, M16-2.0, D7 Limit (14864)
- WESTWARD Tap/Die Set, 110 PC, HSS (1PZ38)
- Widia Taps