Shop All Collet Chucks
Widia
Straight Shank Chuck, 8ER
Mfr # 1021460
Zoro # G7732479
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 1021460
- Zoro # G7732479
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inch |
Details
Item | STRAIGHT SHANK CHUCK |
Shank Type - Machining | Straight |
Measurement System | Decimal Inch |
Cutting Direction | Neutral |
Description
STRAIGHT SHANK CHUCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGZHOU GREAT STAR INDUSTRIAL Hangzhou Great Star Industrial 150706 Master Mechanic; Impact Driver Set (150706)
- MAG-MATE Magnetic Pickup, Telescop, 6.5-32 In, 7 lb (924)
- FEIN ID SHARP SLUGGER 7/16in X 1in (63134111114)
- WIDIA Spiral Point Tap, Plug 3 Flutes (12044)
- WIDIA Straight Shank Chuck, 300 Double (1015311)
- LYNDEX-NIKKEN Shank Collet Holder, 300DA, 6.92 in. L (030-EXT-500)
- HHIP 3/4 X 4" ER-20 Straight Shank Chuck Extension (3900-5116)
- GS TOOLING NMTB40 200 ER25 Collet Chuck (534354)
- METABO KYLS. CHK. 3/64"-1/2" 801-2/13 (636342000)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40BTG050500)
- STM CAT40 ER16-3.50 COLLET CHUCK (525408)
- Widia Collet Chucks