Shop All Collet Chucks
Widia
Straight Shank Chuck, 11ER
Mfr # 1021462
Zoro # G7732415
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 1021462
- Zoro # G7732415
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inch |
Details
Item | STRAIGHT SHANK CHUCK |
Shank Type - Machining | Straight |
Measurement System | Decimal Inch |
Cutting Direction | Neutral |
Description
STRAIGHT SHANK CHUCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish (55112)
- KO-KEN T Handle 14mm Hex 340 x 220mm (157H-14)
- SUPERCUT 129.375-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (531954)
- CHICAGO PNEUMATIC Screwdriver Straight Cushion Clutch (CP2623)
- WIDIA Straight Shank Chuck, 300 Double (1015311)
- HHIP ER-11 1/2" Straight Shank Spring Collet Chuck Set (3900-1172)
- HHIP ER-32 MT3 Spring Collet Chuck Set (3900-0503)
- GS TOOLING 1" ER40 Tap Collets (338283)
- HHIP ER-32 R8 14 Piece Spring Collet Chuck Set (3900-0508)
- GS TOOLING ER16 10.0mm (0.3937) AA Ultra Precision Collet (336759)
- HHIP Hex ER-25 Collet Block (3900-5127)
- Widia Collets, Chucks & Accessories