Shop All Collet Chucks
Widia
Straight Shank Chuck, 100 Double
Mfr # 1015342
Zoro # G7732485
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 1015342
- Zoro # G7732485
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inch |
Details
Item | STRAIGHT SHANK CHUCK |
Shank Type - Machining | Straight |
Measurement System | Decimal Inch |
Cutting Direction | Neutral |
Description
STRAIGHT SHANK CHUCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 24"L, SDS Plus (HC2088)
- DEWALT 6 1/2" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7762)
- STM 4Pc Pin Chuck Set (606226)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/32" 12 pt SAE Socket, 12 Points (44909)
- WIDIA Straight Shank Chuck, 300 Double (1015311)
- METABO GRD. CHK. 1/8"-5/8" 799-4 REV. (635253000)
- LYNDEX-NIKKEN Shank Collet Holder, ER11, 6.11 in. L (E11-EXT-500)
- GS TOOLING BT40 400 DA180 Collet Chuck (532120)
- HHIP 3/4 X 2-1/2" ER-20 Straight Shank Chuck Extension (3900-5112)
- GS TOOLING ER40 17.5mm (0.6889) AA Ultra Precision Collet (336957)
- GS TOOLING ER20 5/16 (0.3125) AA Ultra Precision Collet (336782)
- Widia Collet Chucks