Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 5353
Zoro # G6404867
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30-3.50
- Shank Dia. 25.45mm
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5353
- Zoro # G6404867
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M30-3.50 |
Shank Dia. | 25.45mm |
Tap Size | M30 |
Tap Dimension Type | Metric |
Overall Length | 138.00mm |
Thread Length | 65.00mm |
Pitch Diameter Limit | D9 |
75% Thread Drill Size | 31.67 mm |
Tap Length Standard | ANSI |
Shank Length | 2 7/8 in |
Thread Size | M30x3.5 |
65% Thread Drill Size | 3.46 mm |
Size | M30 |
Description
Straight Flute Tap, Thread Size M30x3.5, Metric, Taper, Overall Length 138.18 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 65.10 mm, 75 Percent Thread Drill Size 31.67 mm, Thread Limit D9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Phillips Screwdriver #2 Round (32102)
- PACIFIC HANDY CUTTER Safety Knife, 3 Fixed Blade Depths, 5 3/4 in L, Safety Point, Steel Blade, Green Plastic Handle (S4R)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 5/32 in Tip, 4 3/4 in L (54TM51)
- MILWAUKEE TOOL MX FUEL Handheld Core Drill Kit w/Stand (MXF301-2CXS)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11605)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19212)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (11644)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14829)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14122)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14196)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (313592)
- Widia Straight Flute 4-Flute Taps