Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 19208
Zoro # G7695348
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-28
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19208
- Zoro # G7695348
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
75% Thread Drill Size | 5.45 mm |
55% Thread Drill Size | 5.70 mm |
Shank Length | 1 1/2 in |
Tap Length Standard | ANSI |
Square Size | 0.1910 in |
Thread Size | 1/4"-28 |
65% Thread Drill Size | 7/32 in |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, UNJF, Taper, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (41840)
- GREY PNEUMATIC 3/8" Drive, 13mm Metric Socket, 6 Points (81013M)
- PORTER-CABLE Standard hook & loop pad (6") (18001)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/16 (40586)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19243)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19261)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19480)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19615)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14544)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (14285)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1105500408)
- Widia Taps