Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 15390
Zoro # G7696851
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.220"
- Tap Thread Size #12-28
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15390
- Zoro # G7696851
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.220" |
Tap Thread Size | #12-28 |
Tap Size | #12 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 15/16" |
Pitch Diameter Limit | H3 |
Square Size | 0.1650 in |
55% Thread Drill Size | #12 |
65% Thread Drill Size | #13 |
Thread Size | #12-28 |
Tap Length Standard | ANSI |
Shank Length | 1 7/16 in |
75% Thread Drill Size | 4.60 mm |
Description
Straight Flute Tap, Thread Size #12-28, UNF, UNJF, Taper, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Replacement Blade, 8 In, For 13P501 (13P532)
- ELESA Threaded hole and threaded stud, DVA.2-50-45-M10-28-55 (DVA.2)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1770 ft.-lb. (CP7783-6)
- GREENLEE Hand Bender, 1/2", with Handle (840AH)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11548)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19212)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14544)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (11652)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19373)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14500)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 4 (C63223)
- Widia Straight Flute 4-Flute Taps