Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 15283
Zoro # G1160485
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15283
- Zoro # G1160485
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H3 |
Thread Length | 3/4" |
Size | #8 |
Square Size | 0.1310 in |
Shank Length | 1 3/8 in |
Tap Length Standard | ANSI |
Thread Size | #8-32 |
65% Thread Drill Size | 3.50 mm |
55% Thread Drill Size | 3.60 mm |
75% Thread Drill Size | 3.40 mm |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Taper, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit Metric Socket 3mm (80441)
- MOODY TOOL Nut Driver, Fixed ESD, Long, 5/64" (51-2460)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 13/32 (44426)
- DRILL AMERICA #40 Solid Carbide Drill Bit (DMOD40)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (15384)
- WIDIA Straight Flute Hand Tap , 7/8"-14 , Bottoming , 4 Flutes, UNC (11666)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14128)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14356)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19313)
- WIDIA Straight Flute Hand Tap , 1"-8 , Taper , 4 Flutes, UNC (11668)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14027)
- Widia Straight Flute 4-Flute Taps