Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 14877
Zoro # G3396897
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-2.50
- Shank Dia. 13.70mm
- Tap Chamfer Taper
- Tap Material Vanadium High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14877
- Zoro # G3396897
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M18-2.50 |
Shank Dia. | 13.70mm |
Tap Size | M18 |
Tap Dimension Type | Metric |
Overall Length | 102.00mm |
Pitch Diameter Limit | D7 |
Thread Length | 27.00mm |
Size | M18 |
75% Thread Drill Size | 15.50 mm |
Shank Length | 2 31/32 in |
Thread Size | M18x2.5 |
55% Thread Drill Size | 16.20 mm |
Tap Length Standard | ANSI |
65% Thread Drill Size | 5/8 in |
Description
Straight Flute Tap, Thread Size M18x2.5, Metric, Taper, Overall Length 102.36 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 27.00 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR TOOL SUPPLY 29 Pc. HSS Import Black Oxide Jobbers Drill Set (1450432)
- PROTO 16 Blade Overhead Valve Feeler Gauge Set (J000R)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 38 mm Size, Standard Socket, Black Phosphate (49-66-6602)
- ARROW FASTENER STAPLE LIFTER WHITE (SL24D)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19214)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14847)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14878)
- WIDIA Straight Flute Hand Tap , #12-24 , Taper , 4 Flutes, UNC (11556)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11908)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15434)
- WIDIA Straight Flute Hand Tap, Modified Bottoming, 4 (GT41)
- Widia Straight Flute 4-Flute Taps