Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 14829
Zoro # G0890714
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 9.30mm
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14829
- Zoro # G0890714
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.30mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Pitch Diameter Limit | D11 |
Thread Length | 42.00mm |
55% Thread Drill Size | 27/64 in |
75% Thread Drill Size | 10.30 mm |
Square Size | 0.2750 in |
65% Thread Drill Size | 10.50 mm |
Shank Length | 1 23/32 in |
Tap Length Standard | ANSI |
Thread Size | M12x1.75 |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric, Taper, Overall Length 85.85 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.06 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 20V MAX* Lithium Ion Drill/Driver + 68 Piece Project Kit (LDX120PK)
- HUOT CNC ToolScoot, 50 Taper, Black, Steel (13950)
- GREENLEE Screw-Type Reel Stand, Adjustable, 22"-54" (559-1372 mm) (683)
- WESTWARD Foldable Measure Wheel, 12 in, 9999ft 11in (21LP34)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14473)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19910)
- WIDIA Straight Flute Hand Tap, Modified Bottoming, 4 (GT41)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14476)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (15327)
- WIDIA Straight Flute Hand Tap , 9/16"-12 , Plug , 4 Flutes, UNC (11637)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308275)
- Widia Straight Flute 4-Flute Taps