Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 14448
Zoro # G3280645
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Shank Dia. 0.5900"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 14448
- Zoro # G3280645
- UPC # 00662355144480
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.5900" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | H3 |
Size | 3/4 |
Shank Length | 2 1/4 in |
Thread Size | 3/4"-10 |
65% Thread Drill Size | 16.90 mm |
Square Size | 0.4420 in |
75% Thread Drill Size | 16.50 mm |
55% Thread Drill Size | 17.20 mm |
Tap Length Standard | ANSI |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Taper, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 25mm Metric Deep Soc (CMMT13010)
- ALLWAY Flat Blade Hd Scraper 3 (FS3)
- HHIP 7 Piece 3/4" Indexable Cut Off & Turning Tool Set (2002-0015)
- KIPP Star Grip, DIN 6336 Similar, D=M08X30, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X30)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19127)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19238)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14356)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15328)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19140)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (11608)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305826)
- Widia Taps