Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 14308
Zoro # G0809821
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-20
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 14308
- Zoro # G0809821
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-20 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Thread Size | 1/2"-20 |
75% Thread Drill Size | 11.40 mm |
65% Thread Drill Size | 11.60 mm |
Square Size | 0.2750 in |
Tap Length Standard | ANSI |
55% Thread Drill Size | 11.80 mm |
Shank Length | 1 23/32 in |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-20, UNF, UNJF, Taper, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #11 (C18064)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (330157)
- URREA Super duty 1000V universal plier 9-1/2" (269GHLV)
- WRIGHT TOOL 3/4 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (6140)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11542)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (GT425002)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19907)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (GT425004)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19214)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14450)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935249)
- Widia Straight Flute 4-Flute Taps