Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 14246
Zoro # G3228215
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Thread Size 7/16"-20
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14246
- Zoro # G3228215
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.323" |
Tap Thread Size | 7/16"-20 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-7/16" |
Size | 7/16 |
Thread Size | 7/16"-20 |
75% Thread Drill Size | 9.95 mm |
65% Thread Drill Size | 10.00 mm |
Square Size | 0.2420 in |
Shank Length | 1 23/32 in |
55% Thread Drill Size | 10.20 mm |
Tap Length Standard | ANSI |
Description
Straight Flute Tap, Thread Size 7/16 In.-20, UNF, UNJF, Taper, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Electronic Torque Wrench, 18-1/8"L (J6006D)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0750 P16, 7 in L, High Speed Steel, - Insert Shape (SIR 0750 P16)
- WESTWARD 5 in Round Nose Plier Dipped Handle (53JX08)
- ZORO SELECT Punch/Die Set (40110)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (19181)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14773)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14159)
- WIDIA Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC (14158)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11550)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14402)
- OSG Straight Flute Hand Tap, Plug, 4 (1262)
- Widia Taps