Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 14194
Zoro # G2626897
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-24
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14194
- Zoro # G2626897
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-24 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/4" |
Size | 3/8 |
Square Size | 0.2860 in |
55% Thread Drill Size | 11/32 in |
65% Thread Drill Size | R |
75% Thread Drill Size | 8.50 mm |
Thread Size | 3/8"-24 |
Shank Length | 1 11/16 in |
Tap Length Standard | ANSI |
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, UNJF, Taper, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYDRAULIC ANGLE 11PC BLK (MTBOB11K)
- URREA ESD Bimaterial Precision Screwdrivers set of 5 pieces (Torx type). (9500BT)
- BIG HORN 6-Inch Precision 16R Rigid Stainless-Steel Ruler - (1/50 Inch, 1/100 Inch, 1/32 Inch, 1/64 Inch) (19589)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14195)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19215)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (18892)
- WIDIA Straight Flute Hand Tap , 1/4"-20 , Bottoming , 4 Flutes, UNC (14024)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14028)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14757)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305024)
- Widia Taps