Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper, 4 Flutes
Mfr # 14096
Zoro # G2983023
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type UNC
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14096
- Zoro # G2983023
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Thread Length | 1-1/8" |
Overall Length | 2-23/32" |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Size | 5/16 |
Thread Size | 5/16"-18 |
65% Thread Drill Size | 17/64 in |
Square Size | 0.2380 in |
75% Thread Drill Size | F |
55% Thread Drill Size | I |
Tap Length Standard | ANSI |
Shank Length | 1 9/16 in |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Taper, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 30-9/16 in. 8/10 TPI Extreme Thick Metal Compact Portable Band Saw Blades (25 pk) (48-39-0635)
- MARSHALLTOWN TROWEL FINISH 16X4"" CRV (13819)
- MILWAUKEE TOOL & EQUIPMENT Folding Miter Saw Stand (48-08-0551)
- CHAMPION CUTTING TOOL 3/16in - 704 Taper Length Drills, Straight Shank, 118 deg Drill, HSS, Oxide Finish, 6PK (CHA 704-3/16)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19450)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19373)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19233)
- WIDIA Straight Flute Hand Tap, Taper, 4 (5353)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14123)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14545)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1604407)
- Widia Taps