Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 11692
Zoro # G7699435
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-7
- Shank Dia. 1.021"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11692
- Zoro # G7699435
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1-1/4"-7 |
Shank Dia. | 1.021" |
Tap Size | 1-1/4" |
Tap Dimension Type | Inch |
Overall Length | 5-3/4" |
Thread Length | 2-9/16" |
Pitch Diameter Limit | 2B |
Square Size | 0.7660 in |
65% Thread Drill Size | 1.1294 in |
75% Thread Drill Size | 1.1108 in |
Thread Size | 1 1/4"-7 |
Tap Length Standard | ANSI |
Shank Length | 3 7/16 in |
Description
Straight Flute Tap, Thread Size 1 1/4 In.-7, UNC, Taper, Overall Length 5 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 1.1108 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2" Air Ratchet Wrench, 103 ft-lb Max. Torque, 220 RPM (1099XPA)
- URREA 1/2" Drive 6-Point Deep Impact Socket 7/8" (7328H)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-5-1)
- WIDIA Straight Flute Hand Tap , 7/16"-20 , Bottoming , 4 Flutes, UNC (14248)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15455)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19353)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (GT425002)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (19167)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14223)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (305228)
- Widia Straight Flute 4-Flute Taps