Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 11652
Zoro # G3141101
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-10
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11652
- Zoro # G3141101
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-10 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | Not Rated |
75% Thread Drill Size | 16.50 mm |
Square Size | 0.4060 in |
Shank Length | 2 in |
Thread Size | 3/4"-10 |
Tap Length Standard | ANSI |
65% Thread Drill Size | 16.90 mm |
55% Thread Drill Size | 17.20 mm |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Taper, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC GRINDER 5" M10 12000 RPM (CP854E)
- PANAVISE Replacement Rod, PanaPress, Steel Rod, 12in (592-12)
- DREMEL 1/4In drum sanding mandrel (430)
- WESTWARD 53.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6NTC4)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11633)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14195)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14060)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11601)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (15329)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19327)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54908)
- Widia Taps