Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 11644
Zoro # G2599107
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-11
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11644
- Zoro # G2599107
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 4" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | Not Rated |
Shank Length | 2 3/16 in |
Tap Length Standard | ANSI |
55% Thread Drill Size | 14.20 mm |
65% Thread Drill Size | 13.90 mm |
75% Thread Drill Size | 13.60 mm |
Thread Size | 5/8"-11 |
Square Size | 0.3600 in |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Taper, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Plier Conversion Kit #10-24 for AA170 (BTIT-AA271-1024/B)
- BON TOOL Bon 82-771 Screed Level With Hand Holes 72" (82-771)
- LENOX Blade 6 X3/4X035X14, 1PK (20494B614R)
- ENERPAC SPD563, Punch Die Set, Circle Hole Shape (SPD563)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19323)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14614)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14895)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15270)
- WIDIA Straight Flute Hand Tap, Plug, 4 Flutes (19455)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14829)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1841)
- Widia Straight Flute 4-Flute Taps