Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 11620
Zoro # G1589296
original price:
$12.35
6% off
new price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Shank Dia. 0.323"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11620
- Zoro # G1589296
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | Not Rated |
Size | 7/16 |
75% Thread Drill Size | U |
Shank Length | 1 17/32 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | V |
Thread Size | 7/16"-14 |
55% Thread Drill Size | W |
Square Size | 0.2420 in |
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Taper, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Insulated Tool Set, 9 pc. (35-9108)
- DEWALT Bi-Metal Hole Saws (DAH180054)
- MALCO Malco NHP1R Nail Punch (NHP1R)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR15)
- WIDIA Straight Flute Hand Tap , 9/16"-12 , Plug , 4 Flutes, UNC (11637)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (14546)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14128)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11641)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (19354)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (GT425004)
- OSG Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (1662600)
- Widia Taps