Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 11548
Zoro # G2703504
original price:
$17.15
58% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11548
- Zoro # G2703504
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | Not Rated |
55% Thread Drill Size | #21 |
Tap Length Standard | ANSI |
Thread Size | #10-24 |
Shank Length | 1 3/32 in |
65% Thread Drill Size | #23 |
Square Size | 0.1520 in |
75% Thread Drill Size | #25 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Taper, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- RIDGID RIDGID® 31280 #25 20" 1-2" Capacity Hex Pipe Wrench (31280)
- PFERD 6-1/4" Half Round Needle File - Knurled Handle, Cut 2 (12057)
- WELDY Replacement Brushes For HT 1600 Series Only (Carbon Brushes)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11658)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11900)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14634)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14448)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14056)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14223)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328687)
- Widia Taps