Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper, 4
Mfr # 5353
Zoro # G6443421
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M36-4.00
- Shank Dia. 29.56mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5353
- Zoro # G6443421
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M36-4.00 |
Shank Dia. | 29.56mm |
Tap Size | M36 |
Tap Dimension Type | Metric |
Overall Length | 152.00mm |
Pitch Diameter Limit | D9 |
Thread Length | 76.00mm |
Tap Length Standard | ANSI |
65% Thread Drill Size | 3.69 mm |
Shank Length | 3 1/32 in |
75% Thread Drill Size | 3.24 mm |
Thread Size | M36x4 |
Size | M36 |
Description
Straight Flute Tap, Thread Size M36x4, Metric, Taper, Overall Length 153.92 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 76.20 mm, 75 Percent Thread Drill Size 3.24 mm, Thread Limit D9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Scrapemaster Scraper 4 Inch (1995)
- AMERICAN SAFETY RAZOR American Safety Razor 66-0089 Single Edg (ASR66-0089-DISP)
- REMCO Hand Scraper, Large, Black (69629)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14845)
- WIDIA Straight Flute Hand Tap , 7/8"-14 , Bottoming , 4 Flutes, UNC (11666)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14483)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11633)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14473)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11548)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1121700)
- Widia Taps