Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper, 4
Mfr # 15352
Zoro # G7696860
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15352
- Zoro # G7696860
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H2 |
Thread Length | 7/8" |
Shank Length | 1 1/2 in |
Tap Length Standard | ANSI |
Thread Size | #10-32 |
75% Thread Drill Size | #21 |
65% Thread Drill Size | 4.15 mm |
55% Thread Drill Size | 4.25 mm |
Square Size | 0.1520 in |
Description
Straight Flute Tap, Thread Size #10-32, UNF, UNJF, Taper, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" Bar Clamp, Nylon Handle and 3 in Throat Depth, 2 PK (DWHT83149)
- CRESCENT WRENCH COMBINATION 5/16"" (CCW1)
- CHICAGO PNEUMATIC HAMMER HD AIR w/CHISEL KIT (CP7150K)
- G.L. HUYETT Rivet Nut Hand Tool 1/4-20 (BTIT-RNHT-2520/B1)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11620)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14829)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14613)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14339)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14483)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14404)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C55218)
- Widia Taps