Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper, 4
Mfr # 14893
Zoro # G3494705
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 16.30mm
- Tap Thread Size M20-2.50
- Tap Chamfer Taper
- Tap Material Vanadium High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14893
- Zoro # G3494705
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 16.30mm |
Tap Thread Size | M20-2.50 |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 115.00mm |
Thread Length | 51.00mm |
Pitch Diameter Limit | D7 |
Shank Length | 2 15/32 in |
65% Thread Drill Size | 45/64 in |
Tap Length Standard | ANSI |
55% Thread Drill Size | 18.20 mm |
75% Thread Drill Size | 17.50 mm |
Thread Size | M20x2.5 |
Size | M20 |
Description
Straight Flute Tap, Thread Size M20x2.5, Metric, Taper, Overall Length 113.54 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 50.80 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 10 Piece 1/4" Drive 6 Point Standard SAE Socket Set (CSAS8N)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (5/64-5/16 in.) (DHX91101)
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Tennax Pro Series (99582-15)
- KODIAK CUTTING TOOLS 3/8-24 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5512903)
- WIDIA Straight Flute Hand Tap Modified Bottoming, 4 Flutes (GT41)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (15329)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14223)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11596)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19910)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11540)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Bottom Chamfer (5541308)
- Widia Taps