Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper, 4
Mfr # 14813
Zoro # G1255161
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.70mm
- Tap Thread Size M10-1.50
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14813
- Zoro # G1255161
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.70mm |
Tap Thread Size | M10-1.50 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Thread Length | 32.00mm |
Pitch Diameter Limit | D10 |
55% Thread Drill Size | 8.90 mm |
Shank Length | 1 11/16 in |
Thread Size | M10x1.5 |
65% Thread Drill Size | 11/32 in |
75% Thread Drill Size | 8.50 mm |
Square Size | 0.2860 in |
Tap Length Standard | ANSI |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric, Taper, Overall Length 74.68 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23464)
- DRILL AMERICA 7/8"-28x2" OD HSS Round Adjustable Die Special (DWTSR2-7828)
- WESTWARD Silver/Deming Drill, 37/64, Co, 118Deg (5TVN2)
- WRIGHT TOOL 1/2" Drive Metric, 10 pcs (473)
- WIDIA Straight Flute Hand Tap , 1/4"-28 , Taper , 4 Flutes, UNC (11600)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11540)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11906)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14282)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19450)
- WIDIA Straight Flute Hand Tap , 1/4"-20 , Bottoming , 4 Flutes, UNC (14024)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14113)
- Widia Taps