Shop All Straight Flute 2-Flute Taps
Widia
Straight Flute Hand Tap, Taper, 4
Mfr # 14781
Zoro # G1167381
original price:
$14.86
24% off
new price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Shank Dia. 6.40mm
- Tap Dimension Type Metric
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14781
- Zoro # G1167381
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.40mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Overall Length | 63.50mm |
Thread Length | 25.40mm |
Pitch Diameter Limit | D5 |
Size | M6 |
65% Thread Drill Size | 13/64 in |
Thread Size | M6x1 |
75% Thread Drill Size | 5.00 mm |
55% Thread Drill Size | 5.25 mm |
Tap Length Standard | ANSI, Unified and American National Threads, USCTI |
Description
Straight Flute Tap, Thread Size M6x1, Metric Coarse, Taper, Overall Length 63.50 mm, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Rockwell Hardness Tester/Rockwell Hardness Scales/Metal Hardness Testers (900-331D)
- TECHNIKS Spring Collet, TG100, 27/64 in. (04010-27/64)
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L (1500013)
- DEWALT 20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool (Tool Only) (DCS356B)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15214)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14944)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14759)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14831)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54274)
- Widia Straight Flute 2-Flute Taps